Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reversible Inspection Glove, PK12

  • Zoro #: G0627381
  • Mfr #: 97-521H
$6.82 /ea ($0.57/unit)

Order in multiples of 3

  • Material: Cotton
  • Fabric Weight: Medium
  • Length: 8-1/2"
See full product details
Orders over $75 ship free.

Pip #97-521H Specifications

  • Zoro #: G0627381
  • Mfr #: 97-521H
Material: Cotton Fabric Weight: Medium
Length: 8-1/2" Item: Reversible Inspection Gloves
Application: Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves Size: Women's L
Color: White Design: Hemmed
Glove Size: Women's L Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Knit Gloves, Package Quantity 12

Reviews of Pip #97-521H