This item is Discontinued.

Pip Unlined Leather Drivers Gloves, L, PK12 68-103/L

Unlined Leather Drivers Gloves, L, PK12 (Discontinued)

  • Mfr # 68-103/L
  • Zoro # G9129403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-103/L
Zoro #
G9129403
UPC #
616314008214
Country of Origin
Unknown

Dimensions

Glove Size
L
Glove Length
9 4/5 in
Glove Length Style
Standard
Cuff Length
2 1/2 in

Details

Item
Cowhide Drivers,Straight Thumb,PK12
Color
Gray
Material
Cowhide Drivers
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Sold As
Pair
Stitching Material
Nylon
Insulated
No
Cuff Style
Shirred Slip-On
Anti-Static
No
ANSI/ISEA Abrasion Level
Not Rated
Leather Color
Gray
Leather Glove Style
Drivers
Glove Back Color
Gray
Glove Hand Style
Left and Right
Brand and Series
PIP(R) 68-103
Series
68-103
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Cuff Material
Leather
Pairs per Package
12
Palm Color
Beige
Includes Double Palm
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Cuff Color
Beige
Color (Palm/Back)
Beige / Gray
EN 388 Rating
Not Tested
EN 388 Impact Rated
No
Palm/Back Material
Cowhide Drivers
Stitching Type
Standard
Palm Style
Single Layer
Finger Coverage
Full Finger

Description

Cowhide Drivers,Straight Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.