Pipe-Pro
Metal Cutting Guide, 4 1/2 In, Steel
Mfr # 412M
Zoro # G4411066
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe
- Type Steel
- Characteristics 4 1/2 in Diameter
- Application For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts
- Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates
Explore More Products
- PIPE-PRO Metal Cutting Guide, 2 3/8 In, Steel 238M
- PIPE-PRO Metal Cutting Guide Set, Steel, 3 PC MEKIT
- PIPE-PRO Metal Cutting Guide, 1 7/8 In, Steel 178M
- PIPE-PRO Metal Cutting Guide, 3 1/2 In, Steel 312M
- PIPE-PRO Metal Cutting Guide Set, Steel, 2 PC MEKIT-LG
- PIPE-PRO Metal Cutting Guide, 2 7/8 In, Steel 278M
- WALTER SURFACE TECHNOLOGIES Brush Adaptor, 16 oz. Size 54B149
- FORNEY Wire Scratch Brush Cs 70504
- ZORO SELECT Triple Flint Lighter, w/Flint and Cleaner 2CYY1
- MILLER ELECTRIC Cable Cover, Nylon, 30 ft. L 118678
- FORNEY WIRE BRUSH SS 13-3/4"" 70521
- Pipe-Pro Welding Accessories