Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrode Grinder, TIG, Aluminum, 12" L

  • Zoro #: G9906666
  • Mfr #: DGP-PG3-A
$1,792.03
  • Length: 12 in
  • Application: Tig Welding
  • Characteristics: Grinds, Flattens and Notches 13/32 in, 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in dia
See full product details
This item ships free.

Piranha Iii #DGP-PG3-A Specifications

  • Zoro #: G9906666
  • Mfr #: DGP-PG3-A
Length: 12 in Application: Tig Welding
Characteristics: Grinds, Flattens and Notches 13/32 in, 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in dia Item: Tungsten Grinder
Includes: 6 in dia Single-Sided Diamond Grinding Wheel Material: Aluminum
Type: TIG Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tungsten Grinder, Material Aluminum, Grinds, Flattens and Notches 13/32 In., 1/16 In., 3/32 In., 1/8 In., 5/32 In., 3/16 In. dia., Length 12 In., TIG, TIG Welding, Includes 6 In. dia. Single-Sided Diamond Grinding Wheel

Reviews of Piranha Iii #DGP-PG3-A