Skip to Main Content
customer-service Help
Piusi

Electric Operated Drum Pump, 120VAC, 9 GPM, 370W HP, Stainless steel

Piusi Electric Operated Drum Pump,  120VAC,  9 GPM,  370W HP,  Stainless steel F00101A0A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$997.18
  • Voltage: 120VAC
  • Application: Agriculture; Fleet; Industrial; Off-Road
  • HP: 370W
See full product details
This item ships free.
Total: $997.18

Piusi #F00101A0A Specifications

  • Voltage: 120VAC
  • Application: Agriculture; Fleet; Industrial; Off-Road
  • HP: 370W
  • Housing Material: Stainless steel
  • GPM: 9
  • Inlet Size: 1" FBSP
  • Seal Material: NBR
  • Self-Priming: Yes
  • Max. Viscosity: 1 cps
  • Suction Tube Type: Flexible Hose
  • Max. Liquid Temp.: 104 Degrees F
  • Metered: Yes
  • Includes: ADAPTER, DELIVERY HOSE, DISCHARGE HOSE, METER, NOZZLE , PUMP
  • Adapter Type: PDC
  • Phase: 1
  • Duty: Intermittent
  • Motor RPM: 1,400 RPM
  • Features: COMPATIBLE WITH DEF
  • Agency Compliance: ISO 22241
  • Hz: 60
  • Hose Material: EPDM
  • Discharge Tube Length: 25 ft.
  • Adapter Material: Stainless Steel
  • Manufacturers Warranty Length: 2 yr. Manufacturing Defects
  • Item: Electric Operated Drum Pump
  • Outlet Size: 1"
  • Motor Enclosure: MEC
  • For Use With: 50/50 Antifreeze, Diesel Exhaust Fluid
  • Wetted Materials: Delrin, EPDM Nylon, NBR, Stainless steel
  • Suction Tube Length: 5 ft
  • Max. GPM for Water: 43
  • Motor Type: Permanent T Capcitor
  • Max. Head: 13 ft.
  • Hose Length: 18 ft
  • Max. Pressure: 23 psi
  • Nozzle Material: Nylon, Stainless Steel, Viton
  • Overall Length: 19 in
  • Cord Length: 72 in
  • Duty Cycle: Intermittent
  • Hose Cover Material: EPDM
  • Full Load Amps: 1.95
  • Diesel Exhaust Fluid Compatible: Yes
  • Compatible Chemicals: Antifreeze (Coolant), DEF
  • Series: NO
  • Pump Connection OD: 1 in
  • Pump Connection Type: Hose Barb
  • Max. Head - Pumps: 45 ft
  • Runs Dry: No
  • Includes Spout: Yes
  • Includes Nozzle: Yes
  • Discharge Tube Outlet ID: 3/4 in
  • Nozzle Operation: Automatic
  • Includes Suction Tube: Yes
  • Hose Tube Material: EPDM
  • Max. Fluid Temp.: 104 Degrees F
  • Noise Level: 75 db
  • Min. Fluid Temp.: 12 Degrees F
  • Number of Phases: 1
  • For Media Type: Antifreeze, DEF
  • Pump Connection ID: 1 in
  • Motor HP: 2/3 hp
  • Includes Bung Adapter: Yes
  • For Container Type: Tote
  • Frequency (Hz): 60
  • Power Source: Electric
  • Variable Speed: No
  • Hose Inside Dia.: 3/4 in
  • Housing Material - Pumps: Nylon
  • For Container Size: 275 gal, 330 gal
  • Discharge Connection Type: Hose Barb
  • Max. Head Pressure: 22 psi
  • Spout Material: Stainless Steel
  • Discharge Tube Outlet OD: 1 1/16 in
  • Hose Outside Dia.: 1 1/16 in
  • Max. Flow Rate: 9 gpm
  • Thermal Protection: Yes
  • Food Grade: No
  • Includes Discharge Hose: Yes
  • Bung Connection Dia.: 2 in
  • Grease: NT
  • Spout Discharge Size: 3/5 in
  • Rated Voltage: 120V AC
  • Adapter Connection Type: Buttress
  • Gear Lube: NT
  • Explosion Proof: No
  • Max. Outlet Pressure: 22 psi
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Electric Operated Drum Pump, Voltage 120VAC, Hz 60, Phase 1, HP 43/64, Motor RPM 1,400 RPM, Motor Enclosure MEC, Motor Type Permanent T Capcitor, Housing Material Cast Iron, Wetted Materials Delrin, EPDM Nylon, NBR, Stainless steel, Hose Material EPDM, For Use With 50/50 Antifreeze, Diesel Exhaust Fluid, GPM 9, Max. Pressure 23 psi, Max. Viscosity 1 cps, Max. GPM for Water 9, Inlet Size 1 In. FBSP, Outlet Size 1 In., Discharge Tube Length 25 ft., Hose Length 18 ft, Suction Tube Length 5 ft

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Piusi #F00101A0A