Piusi
Electric Operated Drum Pump, 120VAC, 9 GPM, 43/64 HP, Cast iron
- Zoro #: G8500199
- Mfr #: RKDEFPEDTL
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 120VAC
- Application: Agriculture; Fleet; Industrial; Off-Road
- HP: 43/64
- Housing Material: Cast iron
- GPM: 9
- Inlet Size: 3/4"
- Seal Material: NBR
- Self-Priming: Yes
$1,978.20
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Subtotal: $1,978.20
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PIUSI Electric Operated Drum Pump, 12VDC, 9 GPM, Polyethylene F00102010
- PIUSI Electric Operated Drum Pump, 120VAC, 9 GPM, 43/64 HP, Cast iron F00201A4G
- PIUSI Electric Operated Drum Pump, 12VDC, 9 GPM, 23/64 HP, Cast iron F00204080
- PIUSI Electric Operated Drum Pump, 120VAC, 9 GPM, 370W HP, Stainless steel F00101A0H
- PIUSI Electric Operated Drum Pump, 120VAC, 9.5 GPM, 43/64 HP, 3/4" Inlet F0020310H
- PIUSI Fuel Transfer Pump, Rotary Vane, 1 HP F00395000
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 GPM, 1/2 HP, 1" FBSP Inlet 45513
- TERA PUMPS Battery Power Fuel Transfer Pump Tera Pump 20066
- GPI For Use With Diesel Fuel Up To 20 Percent Biodiesel Blends Such As B20 Gasoline Up To 15 Percent 137100-05
- FILL-RITE Fuel Transfer Pump, 12VDC, 8 GPM, 1/6 HP, Cast Iron, 3/4" NPT Inlet RD812NH
- FILL-RITE Fuel Transfer Pump, 24VDC, 15 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR2411HL
- Piusi Fuel Transfer Pumps