Piusi Usa
Bi-Pump 12V, 25 gpm, w/Switch w/Cable, 12V, 25 GPM, 500W HP, Cast iron
- Mfr # F0036305A
- Zoro # G8506692
$754.99
/ea
Subtotal: $754.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Voltage 12V
- Application Agriculture; Automotive; Mining; Construction
- HP 500W
- Housing Material Cast iron
- GPM 25
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PIUSI USA Viscomat 200/2, Cable Switch, 170 psi, 120v, 2.4 GPM, 1500W HP F0030421D
- PIUSI USA Piusibox Pro, 12V DC, 12 gpm, Manual Nozzle, 24V, 12 GPM, 620W HP F0023101B
- PIUSI USA Suzzarablue, 120V, 9 gpm, Tote Pro Kit F00201AS0
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 GPM, 850W HP, Cast iron F0033991C
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 GPM, Aluminum, 1/2" NPT Inlet F00484010
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M F00611T00
- PIUSI USA Drum Connector w/Valve, 2" NPT F17191000
- PIUSI USA K24-A Fuel Meter, 2-32 gpm, 1" NPT, M/F, 2 to 32 GPM, Aluminum F0040802A
- PIUSI USA Drum Basic Kit, Manual, 120V, 9 gpm F00201A3H
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DT15H12XASXXRSV
- FILL-RITE Oil Transfer Pump, 12 VDC, 13 gpm GPM, 0.19KW HP, 1" FNPT Inlet FR410B
- Piusi Usa Fuel Transfer Pumps