Piusi Usa
Drum Bi-Pump, 12V, 25 gpm, A120 Suct.Npt
- Zoro #: G9064181
- Mfr #: F0022220A
Key Features
- Voltage: 12VDC
- GPM: 25
- Item: Drum Bi-Pump,12V,25 gpm,A120 Suct.Npt
$1,212.68
Subtotal: $1,212.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M F00611T00
- PIUSI USA Tote Basic Kit, 12VDC, 9 GPM F00201A9C
- PIUSI USA K44 Version A, Mechanical Meter, 5 to 32 GPM, Aluminum, 1" NPT Inlet 000710000
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 GPM, 1/4 HP F0037950A
- PIUSI USA Viscomat 70 Tote Kit, 44 psi, 120v, 7 GPM, 850W HP, Cast iron F00248000
- PIUSI USA Fuel PumpBasicKit, EX50, 12V, 15 gpm, AutNzl, 12V, 15 GPM, 250W HP F0037251D
- PIUSI USA Reducer Fittng, Brss, 1" NPT-M-3/4" NPT-F F07760000
- PIUSI USA Kit, Connection Pump, EX50, K33 F18802000
- PIUSI USA Reducer Fitting, Stl, 1" NPT-F-3/4" NPT-M F07889000
- TERA PUMP Ethanol/Methanol Battery Powered Fuel Transfer Pump TRFA01-XL-CH
- FILL-RITE Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Polypropylene SS420B
- Piusi Usa Fuel Transfer Pumps