Piusi Usa
EX50, 12V, 15 gpm, FuelPmpProKit, Auto/Meter
- Zoro #: G8506552
- Mfr #: F0037550D
Hover or click to zoom Tap to zoom
$563.36
- Voltage: 12VDC
- GPM: 15
- Item: EX50,12V,15 gpm,FuelPmpProKit,Auto/Meter
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $563.36
Piusi Usa #F0037550D Specifications
- Zoro #: G8506552
- Mfr #: F0037550D
- Voltage: 12VDC
- GPM: 15
- Item: EX50,12V,15 gpm,FuelPmpProKit,Auto/Meter
- Nozzle Type: Automatic/Meter
- Country of Origin (subject to change): Italy
Description
EX50,12V,15 gpm,FuelPmpProKit,Auto/Meter
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Piusi Usa #F0037550D
Explore more
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 GPM, Aluminum F00603470
- PIUSI USA Adptr, K24 A60, Auto Nzl, 3/4"BSP-M-1"BSP-F F16475000
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 GPM, Techno Polymer F0040721B
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M F00611T00
- PIUSI USA Cartdrige, 3 3/4 x8 3/8 10 Micro Ul F00611T10
- PIUSI USA Easyoil NPT, SW NPT, ERM LF, Manual Spout, 0.26 to 7.8 GPM, Aluminum F00967120
- MILWAUKEE Cordless Transfer Pump Kit, 1/4 HP, 18V 2771-20, 48-11-1835
- GROZ Diesel Pump, Electric Only, 24V DC, 24VDC, 12 GPM, 1/4 HP, 1" FNPT Inlet 45535
- Piusi Usa Fuel Transfer Pumps