Piusi Usa
Fuel PumpBasicKit, EX50, 12V, 15 gpm, AutNzl, 12V, 15 Max. Flow Rate , 250W HP, 1" NPT Inlet
Mfr # F0037251D
Zoro # G8858488
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- HP 250W
- GPM 15
- Inlet Size 1" NPT
- Nozzle Type Automatic
Explore More Products
- PIUSI USA Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 Max. Flow Rate , 1000W HP, 1-1/2" NPT Inlet F00740090
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet F00974030
- PIUSI USA Tote Basic Kit, Manua, 12V, 9 gpm, 12VDC, 9 Max. Flow Rate F00201A9C
- PIUSI USA Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 Max. Flow Rate , 250W HP, Cast iron F00372540
- PIUSI USA Manual Nozzle, Carry 3000, 12V, 12 gpm, 12VDC, 12 Max. Flow Rate , Cast iron F0022300C
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet F00603470
- PIUSI USA EX50, 12V, 15 gpm, FuelPmpProKit, Auto/Meter, 12VDC, 15 Max. Flow Rate F0037550D
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron F00506140
- PIUSI USA K400N Q/NPT, EO, SW NPT, ERM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet F00984220
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet F0037950A
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet G20-012MD
- Piusi Usa Fuel Transfer Pumps