Piusi Usa
K24-A Fuel Meter, 2-32 gpm, 1" NPT, M/F, 2 to 32 GPM, Aluminum
- Zoro #: G8506613
- Mfr #: F0040802A
Key Features
- Housing Material: Aluminum
- GPM: 2 to 32
- Inlet Size: 1" MNPT
- Item: K24-A Fuel Meter,2-32 gpm,1" NPT,M/F
$223.65
Subtotal: $223.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Piusi Usa
- MFR #F0040802A
- Zoro #G8506613
- Country of OriginItaly
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" MNPT |
Details
Housing Material | Aluminum |
GPM | 2 to 32 |
Item | K24-A Fuel Meter,2-32 gpm,1" NPT,M/F |
Description
K24-A Fuel Meter,2-32 gpm,1 In. NPT,M/F
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Piusi Usa #F0040802A
Explore more
- PIUSI USA EX50,120V, 15 gpm, FuelPumpBsicKit, AutoNzl, 120v, 15 GPM, 250W HP F0037451B
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 GPM, Aluminum F00540050
- PIUSI USA Hose Reel Tote Base Mount F17275000
- PIUSI USA EX50, 12V, 15 gpm, FuelPmpProKit, Auto/Meter F0037550D
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 GPM, Aluminum, 1/2" NPT Inlet F00484010
- PIUSI USA Battery Kit, Mnual Nzzle, 3000, 24V, 12 gpm, , 24VDC, 12 GPM, 220W HP F0022600C
- PIUSI USA Kit, Connection Pump, EX50, K33 F18802000
- PIUSI USA Reducer Fitting, Stl, 1" NPT-F-3/4" NPT-M F07889000
- PIUSI USA K400N Q/NPT, EO, SW NPT, ERM LF, Prot, 7.8 GPM, Aluminum, 1/2" NPT Inlet F00984220
- RECMAR Transfer Pump 12V GS20170
- PIUSI Electric Operated Drum Pump, 120VAC, 9 GPM, 43/64 HP, Stainless steel F00201A2J
- Piusi Usa Fuel Transfer Pumps