Piusi Usa
K44 Version D, Mechanical Meter, 5 to 32 GPM, 1" NPT Inlet
- Mfr # 000563080
- Zoro # G8506677
$144.00
/ea
Subtotal: $144.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- GPM 5 to 32
- Inlet Size 1" NPT
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PIUSI USA VISCOMAT 60/2, 24V, 73 psi, 3.1 gpm, 24V, 3 GPM, 300W HP, Cast iron F0031001A
- PIUSI USA Automatic Nozzle, A60 Ss, Swivel, 21.1 GPM, Stainless steel F0061903B
- PIUSI USA K44 Version A, Mechanical Meter, 5 to 32 GPM, Aluminum, 1" NPT Inlet 000710000
- PIUSI Tote Pro Kit, Suzzarablue, 120V, 9 gpm F00201A1J
- PIUSI USA Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 GPM, 250W HP F00372540
- PIUSI USA Drum Bi-Pump, 12V, 25 gpm, A120 Suct.Npt F0022220A
- PIUSI USA K400N Q/NPT, EO, SW NPT, ERM LF, Prot, 7.8 GPM, Aluminum, 1/2" NPT Inlet F00984220
- PIUSI USA Drum Connector w/Valve, 2" NPT F17191000
- PIUSI USA Reducer Fitting, Stl, 1" NPT-F-3/4" NPT-M F07889000
- MITYVAC Mv7241 Fluid Transfer Pump Other Hand Tool MV7241
- ZEELINE Transfer Pump with 8 ft. Clear Vinyl Hose 103
- Piusi Usa Fuel Transfer Pumps