Piusi Usa
Manual Nozzle, Carry 3000, 24V, 12 gpm, 24VDC, 12 GPM, Cast iron
- Zoro #: G9064507
- Mfr #: F0022400C
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 24VDC
- Application: Automotive; Agriculture; Mining; Construction
- Housing Material: Cast iron
- GPM: 12
- Self-Priming: Yes
- Nozzle Type: Manual
- Package Quantity: 1
$228.15
Subtotal: $228.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 GPM, Techno Polymer F0040721B
- PIUSI USA EX50,120V, 15 gpm, FuelPumpProKit, Auto/Mtr F0037650C
- PIUSI USA Fuel Oem, Ex50,120V, 15 gpm F00373500
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 GPM, 1500W HP F0030420D
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 GPM, 1/4 HP F0037950A
- PIUSI USA Manual Nozzle, Carry 3000, 12V, 12 gpm, 12VDC, 12 GPM, Cast iron F0022300C
- PIUSI USA Reducer Fittng, Brss, 1" NPT-M-3/4" NPT-F F07760000
- PIUSI USA K400N Q/NPT, EO, SW NPT, ERM LF, Prot, 7.8 GPM, Aluminum, 1/2" NPT Inlet F00984220
- PIUSI USA K44 Version D, Mechanical Meter, 5 to 32 GPM, 1" NPT Inlet 000563080
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DT15H12XMPC8RSV
- PIUSI USA Next, 2 qt., Pistol-One w/Flex Spout, 1.5 to 15 GPM, Aluminum F00974020
- Piusi Usa Fuel Transfer Pumps