Piusi Usa
Next, 2 qt., Pistol-One w/Flex Spout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" BSP Inlet
Mfr # F00974020
Zoro # G8858643
Free Shipping & Returns
$457.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture; Industrial; Off-Road
- Housing Material Aluminum
- GPM 1.5 to 15
- Inlet Size 3/4" BSP
Explore More Products
- PIUSI USA Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 Max. Flow Rate , 250W HP, Cast iron F00372540
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet F00496A40
- PIUSI USA Viscomat 200/2 M, Flowmat Reg, 170 psi, 230V, 2.4 Max. Flow Rate , 800W HP, Cast iron, 1" NPT Inlet F0030201D
- PIUSI USA K24-A Fuel Meter, 2-32 gpm, 1" NPT, M/F, 2 to 32 Max. Flow Rate , Aluminum, 1" MNPT Inlet F0040802A
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet F0033991C
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet F00472A30
- PIUSI USA Drum Bi-Pump, 12V, 25 gpm, A120 Suct.Npt, 12VDC, 25 Max. Flow Rate F0022220A
- PIUSI USA K400N Q/NPT, EO, SW NPT, ERM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet F00984220
- PIUSI USA Fill Head, DV VR, 4Pin, 744-026 F17139000
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet FR1616
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet V25-012AD
- Piusi Usa Fuel Transfer Pumps