- Home
- /
- Pumps
- /
- Drum Barrel Pumps
- /
- Fuel Transfer Pumps
- /
- Rotary Hand Pump, Fuel/Oil, 2" Npt, Hose, 10 GPM, Stainless steel
Piusi Usa
Rotary Hand Pump, Fuel/Oil, 2" Npt, Hose, 10 GPM, Stainless steel
- Zoro #: G9064373
- Mfr #: F0033253A
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $218.00
Piusi Usa #F0033253A Specifications
- Zoro #: G9064373
- Mfr #: F0033253A
- Housing Material: Stainless steel
- GPM: 10
- Inlet Size: 2" NPT
- Pump Design: Rotary Vane
- Self-Priming: Yes
- Item: Rotary Hand Pump,Fuel/Oil,2" Npt,Hose
- Product Type: Rotary Hand Pump,Fuel/Oil,2" Npt,Hose
- Country of Origin (subject to change): Italy
Description
Rotary Hand Pump,Fuel/Oil,2 In. Npt,Hose
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Piusi Usa #F0033253A
Explore more
- PIUSI USA Diesel Pulsr, K900, 13-132 gpm, 3" Npt gal. F0049904B
- PIUSI USA Def Manual Nozzle, Hosetail, Out Lock, 10.6 GPM, Techno Polymer F14761000
- PIUSI USA EX50,120V, 15 gpm, FuelPumpProKit, Auto/Mtr F0037650C
- PIUSI USA Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 GPM, 1000W HP F00740090
- Piusi Usa Fuel Transfer Pumps