Piusi Usa
Swivel, M-F, 1" NPT-1" NPT, Straight
- Mfr # F19931000
- Zoro # G8858558
$35.55
/ea
Subtotal: $35.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Inlet Size 1" NPT
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PIUSI USA Def Rotary HandPump IBC ToteKit NoFilter F00332B0A
- PIUSI USA K400N Q/NPT, EO, SW NPT, EFM LF, Prot, 7.8 GPM, Aluminum, 1/2" NPT Inlet F00984200
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 GPM, Aluminum F00974030
- PIUSI USA Manual Nozzle, Carry 3000, 12V, 12 gpm, 12VDC, 12 GPM, Cast iron F0022300C
- PIUSI USA Swivel, SS, 3/4"M BSPx3/4", Hosetail F14132000
- PIUSI USA Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 GPM, 1000W HP F00740090
- PIUSI USA Drum Basic Kit, Manual, 120V, 9 gpm F00201A3H
- PIUSI USA K400N Q/NPT, EO, SW NPT, ERM LF, Prot, 7.8 GPM, Aluminum, 1/2" NPT Inlet F00984220
- PIUSI USA Kit, Connection Pump, EX50, K33 F18802000
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1" MNPT Inlet FR4210HBFQ
- FILL-RITE Fuel Transfer Pump, 115/230VAC, 30 GPM, 3/4 HP, Cast Iron FR311VLN
- Piusi Usa Fuel Transfer Pumps