Piusi Usa

Tote Pro Kit, 12V, 9 gpm, Auto/Meter

Piusi Usa Tote Pro Kit, 12V, 9 gpm, Auto/Meter F00201A8C
Hover or click to zoom Tap to zoom
Key Features
  • Voltage: 12VDC
  • GPM: 9
  • Item: Tote Pro Kit,12V,9 gpm,Auto/Meter
  • Nozzle Type: Automatic/Meter
  • Country of Origin (subject to change): Italy
See full product details
$1,078.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Piusi Usa #F00201A8C Specifications

  • Voltage: 12VDC
  • GPM: 9
  • Item: Tote Pro Kit,12V,9 gpm,Auto/Meter
  • Nozzle Type: Automatic/Meter
  • Country of Origin (subject to change): Italy

Description

Tote Pro Kit,12V,9 gpm,Auto/Meter

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Piusi Usa #F00201A8C

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.