Piusi Usa
Viscomat 200/2 M, Flowmat Reg, 170 psi, 230V, 2.4 GPM, 800W HP
- Mfr # F0030201D
- Zoro # G8506762
$896.99
/ea
Subtotal: $896.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Voltage 230V
- HP 800W
- Housing Material Cast iron
- GPM 2.4
- Inlet Size 1" NPT
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PIUSI USA Pitstop DC, 12VDC, 15 GPM, 400W HP, Cast iron, 1" Inlet F00212020
- PIUSI USA Piusibox Pro, 12V DC, 12 gpm, Manual Nozzle, 24V, 12 GPM, 620W HP F0023101B
- PIUSI USA Viscomat 350/2 M, Flowmat, 355 psi, 230V, 2.4 GPM, 1250W HP, Cast iron F0030210D
- PIUSI USA Cartdrge Water Captr, 3 3/4 x8 3/8 30M Ul F00611T60
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 GPM, 1500W HP F0030420D
- PIUSI USA Fitting, Straight, 1" BSP-F to 1"BSP-F F16434000
- PIUSI USA K44 Version D, Mechanical Meter, 5 to 32 GPM, 1" NPT Inlet 000563080
- PIUSI USA Kit, Connection Pump, EX50, K33 F18802000
- PIUSI USA K24-A Fuel Meter, 2-32 gpm, 1" NPT, M/F, 2 to 32 GPM, Aluminum F0040802A
- MILWAUKEE TOOL Transfer Pump and Battery Kit, 5Ah, 18V 2771-20, 48-59-1850
- FILL-RITE Fuel Transfer Pump, 115VAC, 13 GPM, 1/6 HP, Cast Iron, 1" NPT Inlet FR610HA
- Piusi Usa Fuel Transfer Pumps