Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Tools & Machining
/
Tool Storage
/
Tool Belts & Pouches
/
Pix North America 3L260 Vbelt .37 x 26 In. Fractional Horse Power
Shop All Tool Belts & Pouches
Shop Alternate Products
This Product is Discontinued
Pix North America
Pix North America 3L260 Vbelt .37 x 26 In. Fractional Horse Power (Discontinued)
Mfr #
6520431
Zoro #
G903915286
This Product is Discontinued
Shop for all Tool Belts & Pouches
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Pix North America 3L260 Vbelt .37 x 26 In. Fractional Horse Power
$16.39
Product Information
Brand
Pix North America
MFR #
6520431
Zoro #
G903915286
UPC #
848756026505
Country of Origin
India
Category
Tool Belts & Pouches
Description
Features
Used for light-duty applications, such as those that transmit less than 1 hp.
FHP - Fractional
Dimension - 3/8 x 26 in.
Dimension - 18 x 10 x 5 in.
Item weight - .11 lbs.
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Pix North America Tool Belts & Pouches