This item is Discontinued.

Planet Audio Planet Audio Ac2400.4 Anarchy Mosfet Amplifier - 4-Channel; 2400W Max; 840W X 2 at 4 Ohm Bridged; 42 AC2400.4

Planet Audio Ac2400.4 Anarchy Mosfet Amplifier - 4-Channel; 2400W Max; 840W X 2 at 4 Ohm Bridged; 42 (Discontinued)

  • Mfr # AC2400.4
  • Zoro # G904010232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC2400.4
Zoro #
G904010232
UPC #
636210103653
Country of Origin
China

Dimensions

Height
2.4 in
Width
1 in

Details

Features
Bridgeable
Item
Car Amplifier
Power Rating (Watts)
450W at 2 ohm; 225W at 4 ohm
Channels
(4) Audio
Maximum Frequency Response
20 kHz
Minimum Frequency Response
20 Hz
Impedance
8 ohm
PMPO Output Power
2400 W
Power Supply
MOSFET
Bridged Power
900W at 4 ohm

Description

BRIDGEABLE TRIMODE OPERATION; INPUT SENSITIVITY SELECTOR; VARIABLE BASS BOOST (0 18 DB); CONTINUOUSLY VARIABLE HIGH PASS & LOW PASS CROSSOVERS; LOW & HIGH LEVEL INPUTS; POWER & PROTECTION LEDS; HEAVY DUTY SET-SCREW STYLE TERMINALS; CHROME PLATED CONNECTIONS; ILLUMINATED LOGO; SIGNAL-TO-NOISE RATIO: 102 DB; FREQ RESP: 20 HZ 20 KHZ; DIM: 10"W X 2.19"H; 4-CHANNEL; 2400W MAX; 840W X 2 @ 4 OHM BRIDGED; 420W X 4 @ 2 OHM; DIM: 15.56"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.