Plano
Gun Case, Single, Black, 38" L, 17" W
Mfr # PLA11836
Zoro # G6530181
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 38 13/32 in L x 16 51/62 in W x 6 25/64 in D
- Color Black
- Material polypropylene
- For Use With Rifle, Shotgun
Explore More Products
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H 10-10137
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H 1010164
- PLANO Protective Case, 14-1/2" W x 16-3/4" L x 6 H 140402
- PLANO Gun Case, Double, Black, 54" L, 17" W PLA11852
- PLANO Molding Water Resistant Ammo Can Filed Box, 11-5/8L x 5-1/8W x 7-1/8H, Green 131200
- PLANO Gun Case, Single, Black, 44" L, 17" W PLA11842
- PLANO Molding Water Resistant Ammo Storage Box, 13-3/4L x 5-5/8W x 5-9/16H, Green 121202
- PLANO Plano Molding 1010137 Watertight Pistol and Equipment Case, 13-1/2"L x 10-1/8"W x 3"H 1010137
- PELICAN PRODUCTS Med Blk Gun Case VCV200-0000-BLK
- BARSKA Rifle Case, Single, Black, 46" L BH11980
- PLANO TACTICAL Gun Case, Single, 50 in., 13 in.W, Black PLAM9501
- Plano Shooting & Archery Gear