Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

24 Compartment Box, 14-1/4" x 11-1/2" x 2-1/4"

  • Zoro #: G4811904
  • Mfr #: 5324-30

$6.99

  • Outside Height: 2-1/4"
  • Number of Compartments: 24
  • Number of Removable Dividers: 0
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Plano Molding #5324-30 Specifications

  • Zoro #: G4811904
  • Mfr #: 5324-30
Outside Height: 2-1/4" Number of Compartments: 24
Number of Removable Dividers: 0 Removable Dividers: No
Item: Compartment Box ESD Conductive: No
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines Color: Clear
Latch Color: Clear Compartment Box Item: Compartment Box
Latch Type: Molded Outside Width: 14-1/4"
Outside Length: 11-1/2" Material: Polypropylene
Includes: 24 Fixed Compartments Country of Origin (subject to change): United States

Description

Here is some additional information about Plano Molding Compartment Box. Color: Clear, Material: polypropylene.

Reviews of Plano Molding #5324-30