Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6 to 21 Compartment Box, 11"L x 7-1/4"W x 1-3/4"H

  • Zoro #: G4815246
  • Mfr #: 2-3600-01
$4.99
  • Outside Height: 1 3/4 in
  • Outside Length: 7 1/4 in
  • Number of Removable Dividers: 15
See full product details
Orders over $75 ship free.

Plano Molding #2-3600-01 Specifications

  • Zoro #: G4815246
  • Mfr #: 2-3600-01
Outside Height: 1 3/4 in Outside Length: 7 1/4 in
Number of Removable Dividers: 15 Overall Width: 7-1/4"
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines ESD Conductive: No
Removable Dividers: Yes Overall Length: 11"
Item: Compartment Box Color: Clear
Number of Compartments: 6 to 21 Latch Color: Blue
Latch Type: ProLatch Material: Polypropylene
Includes: 6-21 Adjustable Compartments Outside Width: 11 in
Compartment Box Item: Compartment Box Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Plano Molding Compartment Box. Color: Clear, Material: polypropylene.

Reviews of Plano Molding #2-3600-01