HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shelving, Open, Freestanding, Poly, 56-1/4"

PLANO MOLDING| Zoro #: G1061654| Mfr #: 9314-02

$31.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 16"
Item: Plastic Shelving
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061654 Mfr #: 9314-02
Depth: 16"Item: Plastic Shelving
Material: polypropyleneShelving Type: Freestanding
Shelving Style: OpenShelf Capacity: 75 lb.
Color: TanWidth: 31"
Number of Shelves: 4Shelf Type: Solid
Height: 56-1/4"Country of Origin (subject to change): United States

Description

Plastic Shelving, Freestanding, Open, Width 31 In., Depth 16 In., Height 56-1/4 In., Shelf Capacity 75 lb., Tan, Includes (4) Shelves, (12) Shelf Supports, Number of Drawers 0

Reviews