Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20-1/4"W Gray Portable Tool Box, Plastic

  • Zoro #: G4993195
  • Mfr #: 651-010

$17.84

  • Number of Trays: 1
  • Overall Width: 20-1/4"
  • Overall Height: 10-7/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Plano Molding #651-010 Specifications

  • Zoro #: G4993195
  • Mfr #: 651-010
Number of Trays: 1 Overall Width: 20-1/4"
Overall Height: 10-7/8" Nominal Outside Depth: 9"
Nominal Outside Width: 20" Overall Depth: 9-1/8"
Item: Portable Tool Box Inside Height: 10-3/4"
Nominal Outside Height: 10" Inside Width: 9"
Features: Bulk Storage Space and Tray, Heavy-Duty Handle, Latch Inside Depth: 20-1/8"
Storage Capacity: 2012 cu. in. Number of Handles: 1
Number of Pieces: 1 Weight Capacity: 50 lb.
Primary Tool Box Material: Plastic Includes: Heavy Duty Handle, Lift-Out Utility Tray
Finish: Plastic Number of Drawers: 0
Locking System: None Handle Design: Attached
Tool Storage Type Included: Tool Box Color: Gray
Drawer Slides: None Portable Tool Box Product Grouping: Portable Tool Boxes
Primary Tool Box Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Select from portable tool boxes, tool chests, tool cabinets and truck tool boxes. Here is some additional information about Plano Molding Portable Tool Box. Color: Gray.

Reviews of Plano Molding #651-010