Shelving, Open, Freestanding, Poly, 71-3/8"

PLANO MOLDING| Zoro #: G0549552| Mfr #: 9518-01

$63.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549552 Mfr #: 9518-01
Shelving Style: OpenItem: Shelving Unit
Shelving Type: FreestandingMaterial: Polypropylene
Number of Shelves: 5Color: Gray/Black
Shelf Capacity: 150 lb.Width: 36"
Height: 71-3/8"Depth: 18"
Shelf Type: VentilatedShelf Adjustments: 1-1/2" Increments
Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Open, Material Polypropylene, Number of Shelves 5, Width 36 In., Depth 18 In., Height 71-3/8 In., Shelf Capacity 150 lb., 1-1/2 In. Increments, Gray/Black, Shelf Type Ventilated

Product Reviews

Save 15%. Sign up for Z-mail.