Shelving, Open, Freestanding, Poly, 71-3/8"

PLANO MOLDING| Zoro #: G1843414| Mfr #: 9524-00

$79.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843414 Mfr #: 9524-00
Shelving Style: OpenItem: Shelving Unit
Shelving Type: FreestandingMaterial: Polypropylene
Number of Shelves: 5Color: Gray/Black
Width: 36"Height: 71-3/8"
Depth: 24-1/4"Shelf Type: Ventilated
Shelf Capacity: 200 lb.Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Open, Material Polypropylene, Number of Shelves 5, Width 36 In., Depth 24-1/4 In., Height 71-3/8 In., Shelf Capacity 200 lb., Gray/Black, Shelf Type Ventilated

Product Reviews

Save 15%. Sign up for Z-mail.