Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 Storage Box, 14"L x 9.13"W

  • Zoro #: G3375421
  • Mfr #: 2373101
$8.21
  • Latch Color: Yellow
  • Features: One Deep Open Compartment
  • Outside Width: 9 in
See full product details
Orders over $75 ship free.

Plano Molding #2373101 Specifications

  • Zoro #: G3375421
  • Mfr #: 2373101
Latch Color: Yellow Features: One Deep Open Compartment
Outside Width: 9 in Compartment Width: 9 in
Item: Storage Box Removable Dividers: No
Compartment Box Item: Storage Box Overall Length: 14"
Compartment Length: 14 in Material: Plastic
Number of Removable Dividers: 0 Outside Height: 3 1/4 in
Number of Compartments: 1 Latch Type: ProLatch
Outside Length: 14 in Color: Translucent
ESD Conductive: No Overall Depth: 3-1/4"
Overall Width: 9.13" Compartment Height: 3 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Plano® ProLatch™ fixed-compartment storage boxes are ideal for keeping your important small items handy and safe. Features include clear polypropylene construction, plus secure lid latching system. Made in USA.

Reviews of Plano Molding #2373101