Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Utility Trunk, 30 x 14-1/4

  • Zoro #: G4811877
  • Mfr #: 1719-00
$21.78
  • Inside Width: 11 1/4 in
  • Inside Height: 11 1/4 in
  • ESD Conductive: No
See full product details
Orders over $75 ship free.

Plano Molding #1719-00 Specifications

  • Zoro #: G4811877
  • Mfr #: 1719-00
Inside Width: 11 1/4 in Inside Height: 11 1/4 in
ESD Conductive: No Outside Height: 12 3/4 in
Includes: Molded Grooves for Sturdy Stacking, Removable Reinforced Lid Storage Trunk Item: Storage Trunk
Load Capacity: 141 lb Inside Length: 26 in
Item: Utility Trunk Storage Trunk and Site Box Item: Storage Trunk
Outside Length: 14 1/4 in Color: Black
Material: High Impact Plastic Outside Width: 30 in
Type: Sportsman's Trunk Medium Volume Capacity: 3.2 cu ft
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage containers are a great option for housing and sorting small to medium objects. Plano Molding Utility Trunk include characteristics like: Material: polypropylene, Color: Black, Outside Length: 14-1/4".

Reviews of Plano Molding #1719-00