Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Utility Trunk, Polypropylene, Black, 56qt.

  • Zoro #: G4812683
  • Mfr #: 1619-00

$16.95

Details
  • Outside Length: 15"
  • Outside Width: 24"
  • Inside Height: 11-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Plano Molding #1619-00 Specifications

  • Zoro #: G4812683
  • Mfr #: 1619-00
Outside Length: 15" Outside Width: 24"
Inside Height: 11-1/2" Inside Width: 12"
Color: Black Type: Sportsman's Trunk Small
ESD Conductive: No Includes: Removable Reinforced Lid, Molded Grooves for Sturdy Stacking
Material: High Impact Plastic Storage Trunk and Site Box Item: Storage Trunk
Load Capacity: 56 qt. Inside Length: 20"
Volume Capacity: 2.7 cu ft. Item: Utility Trunk
Outside Height: 13" Country of Origin (subject to change): United States

Description

Keep your space tidy and organized with our wide selection of storage containers. Here is some additional information about Plano Molding Utility Trunk. Material: polypropylene, Color: Black, Outside Length: 15".

Reviews of Plano Molding #1619-00