Plano
Stackable Storage Trunk W/ Lid, 17 gal, 30 in L, 14-1/4 in W, 12-3/4 in H, Charcoal, Plastic
Mfr # PLAT17CHE
Zoro # G714643675
product price: $30.15
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12-3/4 in
- Overall Length 30 in
- Overall Width 14-1/4 in
- Material Plastic
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Plano
- MFR # PLAT17CHE
- Zoro # G714643675
- UPC # 024099001380
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 12-3/4 in |
Overall Length | 30 in |
Overall Width | 14-1/4 in |
Inside Width | 11-1/4 in |
Inside Length | 26 in |
Inside Height | 11-1/4 in |
Details
Volume Capacity | 17 gal |
Material | Plastic |
Color | Charcoal |
Item | Stackable Storage Trunk W/ Lid |
Lid Type | Reinforced |
Shape | Rectangle |
Includes | Reinforced Lid |
Stackable | Yes |
Closure Type | Latches |
Handle Style | Integrated |
Description
Storage Trunk, Color Charcoal, Handle Style Integrated, Hinge Material Not Applicable, Inside Height 11 1/4 in, Inside Length 26 in, Inside Width 11 1/4 in, Material Plastic, Overall Height 12 3/4 in, Overall Width 14 1/4 in, Overall Length 30 in, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 17 gal, Weight Capacity Not Applicable, Number of Handles 2, Mobility Stationary, Closure Type Latches, Lid Type Reinforced, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290051000)
- 80/20 Locking Grabber Handle (65-2730)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181611CR-1)
- PLANO Stackable Storage Trunk W/ Lid, 14 gal, 24 in L, 15 in W, 13 in H, Blaze Orange, Plastic (PLAT16BOE)
- PLANO Mobile Stackable Storage Trunk W/ Lid, 27 gal, 37-3/4 in L, 18-1/4 in W, 14 in H, Black, Plastic (181973)
- PLANO Utility Storage Trunk W/ Lid, 27 gal, 37-3/4 in L, 18-1/4 in W, 14 in H, Black, Plastic (PLA19BL)
- PLANO Stackable Utility Storage Trunk W/ Lid, 17 gal, 14-1/4 in L, 30 in W, 12-3/4 in H, Black, Plastic (PLA17BL)
- PLANO Storage Container W/ Lid, 37-3/4 in L, 18-1/4 in W, 14 in H, Black, Polyethylene (191900)
- PLANO Ammo Storage Container, 13-3/4 in L, 7 in W, Green, Polypropylene (171200)
- MOLDED FIBERGLASS Stack & Nest Storage Container, 15 gal, 25-1/4 in L, 18 in W, 10 in H, Blue (7806085268)
- BAYHEAD PRODUCTS Long Storage Container W/ Lid, 18 in W, 9 in H, Gray, Plastic (BC-3616L)