Plano
Storage Container, Black, Polyethylene, 24 in L, 15 in W, 13 in H
Mfr # 161900
Zoro # G408663040
product price: $71.79
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Overall Length 24 in
- Overall Height 13 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Plano
- MFR # 161900
- Zoro # G408663040
- UPC # 24099016193
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Height | 13 in |
Overall Width | 15 in |
Details
Color | Black |
Material | Polyethylene |
Item | Storage Container |
Description
This 56 Quart storage trunk features molded grooves on the top and bottom so that multiple units will key together as well as a reinforced removable lid and tie downs on the side. This small storage tub is also lockable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (QSB201BL)
- HALLOWELL Shelving Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, Dark Gray, 4 Shelves, 0 Drawers (815S24HG)
- QUANTUM STORAGE SYSTEMS Lock Platform, 12 W x 40 in. L x 6 in. H (EL-12406)
- PLANO Storage Trunk, Charcoal, 26" Inside L. (PLAT17CHE)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- PLANO Storage Box, Plastic, Black (1071600)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035BL)
- GLOBAL INDUSTRIAL Mesh Straight Wall Container, Solid Base, 23-3/4inLx15-3/4inWx8-1/4inH, Red (662120RD)