Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gun Case, Double, 54 in., 18 in.W, Black

  • Zoro #: G0153706
  • Mfr #: PLAM9540
$311.88 15% off
$262.00
  • Number of Pockets (Outside): 0
  • Width (In.): 18 in
  • Standards: Mil Spec
See full product details
This item ships free.

Plano Tactical #PLAM9540 Specifications

  • Zoro #: G0153706
  • Mfr #: PLAM9540
Number of Pockets (Outside): 0 Width (In.): 18 in
Standards: Mil Spec Material: High Impact Copolymer Polypropylene
Closure: Latch Length (In.): 56 in
Color: Black Number of Pockets (Inside): 0
Inside Length: 54 in Item: Gun Case
Type: Double Features: Customizable Foam, Reinforced Padlock Gates, Over Molded Heavy-Duty Handle, Automatic Pressure Release Valve, Easy Glide Enclosed Ball Bearing Wheels
Fits: Rifles/Shotguns Size: 56 in
Inside Depth: 15 in Mfr. Series: Field Locker
Chest Size (In.): 56-25/64 x 18 x 7-1/4 For Use With: Rifle, Shotgun
Inside Height: 6 in Outside Width:
Height: For Use With - Shooting Range Targets:
Package Type: Includes:
Target Style: Outside Height:
Target Grouping: Width:
Outside Length: Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gun Case, Double, Size 56 in, Color Black, Material High Impact Copolymer Polypropylene, Chest Size (In.) 56-25/64 x 18 x 7-1/4, Length (In.) 56 in, Width (In.) 18 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Latch Closure, Fits Rifles/Shotguns, For Use With Rifle, Shotgun, Features Customizable Foam, Reinforced Padlock Gates, Over Molded Heavy-Duty Handle, Automatic Pressure Release Valve, Easy Glide Enclosed Ball Bearing Wheels, Inside Depth 15 in, Inside Height 6 in

Reviews of Plano Tactical #PLAM9540