Blower, D/D, 115/230 V, HP 1/4

PLASTEC| Zoro #: G0959716| Mfr #: PLA15SS6P

$1411.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure: Totally Enclosed Fan Cooled
dBA @ 5 Feet: 43
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959716 Mfr #: PLA15SS6P
Motor Enclosure: Totally Enclosed Fan CooleddBA @ 5 Feet: 43
Hz: 50/60Max. Inlet Temp. (Deg. F): 140
Agency Compliance: Motors are UL Listed and CSA CertifiedIncludes: Motor Mounting Base
Wheel Width (In.): 5.92Blower RPM: 1150
Wheel Dia. (In.): 5.90Voltage: 115/230
Shaft Dia. (In.): 14 mmMotor Type: Capacitor Run
Type: Direct Drive Forward CurveMotor HP: 1/4
Outlet Dia. (In.): 4.47Rotation: CCW
Full Load Amps: 5.6/2.8Motor Frame: 71
CFM @ 0.125-In. SP: 175Inlet Dia. (In.): 4.92
Bearing Type: BallHeight (In.): 16.13
Applications, Comments: Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and HospitalsHousing Material: Gray and Green Polypropylene
CFM @ 0.000-In. SP: 200Wheel Material: Polypropylene
Phase: 1Depth (In.): 17.04
Motor RPM: 1150Width (In.): 14.16
Wheel Type: Forward CurveCFM @ 0.200-In. SP: 100
Max. Ambient Temp. (F): 102Item: Blower
Country of Origin (subject to change): United States

Description

Blower, Direct Drive Forward Curve, Wheel Dia. (In.) 5.90, Wheel Width (In.) 5.92, CFM @ 0.000-In. SP 200, CFM @ 0.125-In. SP 175, CFM @ 0.200-In. SP 100, CFM @ 0.250-In. SP -, CFM @ 0.500-In. SP -, CFM @ 0.750-In. SP -, 43 dBA @ 5 Feet, Max. Inlet Temp. (Deg. F) 140, Max. Ambient Temp. (F) 102, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 5.6/2.8, Motor HP 1/4, Motor RPM 1150, Motor Type Capacitor Run, Motor Enclosure Totally Enclosed Fan Cooled, Motor Frame 71, Bearing Type Ball

Reviews