KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, D/D, 230/460 V, HP 1/2

PLASTEC| Zoro #: G1036892| Mfr #: PLA15ST2P

$1124.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 1.500-In. SP: 440
Motor Enclosure: Totally Enclosed Fan Cooled
dBA @ 5 Feet: 72
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036892 Mfr #: PLA15ST2P
CFM @ 1.500-In. SP: 440Motor Enclosure: Totally Enclosed Fan Cooled
dBA @ 5 Feet: 72CFM @ 1.000-In. SP: 500
Max. Inlet Temp. (Deg. F): 140Agency Compliance: Motors are UL Listed and CSA Certified
Includes: Motor Mounting BaseWheel Width (In.): 5.92
Bearing Type: BallWheel Dia. (In.): 5.90
Outlet Dia. (In.): 4.47Voltage: 230/460
Shaft Dia. (In.): 14 mmMotor Type: Three Phase
Type: Direct Drive Forward CurveCFM @ 2.000-In. SP: 310
Full Load Amps: 1.6/0.8Motor HP: 1/2
Rotation: CCWCFM @ 0.750-In. SP: 540
Hz: 50/60Inlet Dia. (In.): 4.92
Blower RPM: 3450CFM @ 0.500-In. SP: 550
Height (In.): 16.13Applications, Comments: Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 0.250-In. SP: #Housing Material: Gray and Green Polypropylene
CFM @ 1.250-In. SP: 475Motor Frame: 71
Wheel Material: PolypropylenePhase: 3
Depth (In.): 17.04Motor RPM: 3450
Width (In.): 14.16Wheel Type: Forward Curve
CFM @ 0.200-In. SP: #Max. Ambient Temp. (F): 102
Item: BlowerCountry of Origin (subject to change): United States

Description

Blower, Direct Drive Forward Curve, Wheel Dia. (In.) 5.90, Wheel Width (In.) 5.92, CFM @ 0.000-In. SP -, CFM @ 0.125-In. SP -, CFM @ 0.200-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.500-In. SP 550, CFM @ 0.750-In. SP 540, 72 dBA @ 5 Feet, Max. Inlet Temp. (Deg. F) 140, Max. Ambient Temp. (F) 102, Voltage 230/460, 50/60 Hz, 3 Phase, Full Load Amps 1.6/0.8, Motor HP 1/2, Motor RPM 3450, Motor Type Three Phase, Motor Enclosure Totally Enclosed Fan Cooled, Motor Frame 71, Bearing Type Ball

Reviews