Shop Alternate Products
This Product is Discontinued
Plastec
Blower, D/D, 230/460 V, HP 1/3 (Discontinued)
Mfr # PLA20ST4P
Zoro # G0682421
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 7.87 in
- Voltage 230/460
- Motor HP 1/4 hp
- Motor Type Three Phase
Customers Also Purchased
- Brand Plastec
-
MFR #
PLA20ST4P
-
Zoro #
G0682421
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 7.87 in |
Inlet Dia. (In.) | 6.29 in |
Outlet Dia. (In.) | 6.63 in |
Height (In.) | 20.1 in |
Wheel Width (In.) | 7.87 in |
Width (In.) | 18.3 in |
Depth (In.) | 17.6 in |
Shaft Dia. (In.) | 14 mm |
Wheel Width | 7 13/16 in |
Housing Height | 20 1/16 in |
Overall Height | 20 1/16 in |
Outlet Size | 6 5/8 in diameter |
Housing Width | 18 1/4 in |
Outlet Width | Not Applicable |
Wheel Dimensions | 7 3/4 in Dia. x 7 3/4 in W |
Wheel Diameter | 7 3/4 in |
Inlet Diameter | 6 1/4 in |
Overall Depth | 17 9/16 in |
Shaft Diameter | 14 mm |
Outlet Height | Not Applicable |
Overall Width | 18 1/4 in |
Outlet Diameter | 6 5/8 in |
Details
Item | Blower |
Type | Direct Drive Forward Curve |
Voltage | 230/460 |
Motor HP | 1/4 hp |
Motor Type | Three Phase |
Motor Enclosure | Totally Enclosed Fan Cooled |
Phase | 3 |
Rotation | CCW |
Wheel Type | Forward-Curved |
Includes | Motor Mounting Base |
Motor RPM | 1,725 RPM |
Housing Material | Plastic |
CFM @ 1.250-In. SP | 400 |
CFM @ 1.000-In. SP | 600 |
Full Load Amps | 1.4/0.7 |
Bearing Type | Ball |
CFM @ 0.200-In. SP | # |
dBA @ 5 Feet | 54 dBA |
CFM @ 0.250-In. SP | # |
Motor Frame | 71 |
CFM @ 0.500-In. SP | 800 |
Agency Compliance | Motors are UL Listed and CSA Certified |
Max. Inlet Temp. (Deg. F) | 140 Degrees F |
Wheel Material | Plastic |
Hz | 50/60 |
Blower RPM | 1,725 RPM |
Max. Ambient Temp. (F) | 102 Degrees F |
CFM @ 0.750-In. SP | 700 |
Applications, Comments | Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals |
Airflow @ 0.500 in SP | 800 cfm |
Chemical Resistant | Yes |
Current | 1.4/0.7 A |
Airflow @ 1.250 in SP | 400 cfm |
Airflow @ 1.000 in SP | 600 cfm |
For Ventilation Type | Exhaust |
Outlet Shape_broad | Round |
Motor Horsepower | 1/4 hp |
Includes Mounting Hardware | Yes |
Nominal Voltage | 230/460V AC |
Airflow @ Static Pressures | 600 cfm @ 1.000 in SP |
Airflow @ 0.500 in SP Range | 0 to 999 cfm |
Features | Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes |
Maximum Inlet Air Temperature | 140 Degrees F |
Frequency | 50/60 Hz |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Airflow @ 0.750 in SP | 700 cfm |
Standards | CSA Certified, UL Listed |
Sound Level | 54 dBA @ 5 ft |
Outlet Shape | Round |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Maximum Ambient Temperature | 102 Degrees F |
Drive Type | Direct Drive |
For Fan Speed (Dependent on Motor) | 1,725 RPM |
Motor Frame Designation | 71 |
Includes Drive Package | Yes |
Assembly | Assembled |
Corrosion Resistant | Yes |
Includes Motor | Yes |
Motor Speed | 1,725 RPM |
Mount Type | Motor Mount |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Nameplate Voltage | 230/460V AC |
Maximum Fan Speed | 1,725 RPM |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 3/4 in, Airflow @ 0.500 in SP 800 cfm, Airflow @ 0.750 in SP 700 cfm, Airflow @ 1.000 in SP 600 cfm, Airflow @ 1.250 in SP 400 cfm