- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Blower and Fan Accessories
- /
- Blower, D/D, Haz Loc, 115/230 V, HP 1/3
Shop Alternate Products
This Product is Discontinued
Plastec
Blower, D/D, Haz Loc, 115/230 V, HP 1/3 (Discontinued)
Mfr # PLA15XS4P
Zoro # G0828484
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hazardous Location, Direct Drive Forward Curve
- Wheel Dia. (In.) 5.9 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type Capacitor-Run
Customers Also Purchased
- Brand Plastec
-
MFR #
PLA15XS4P
-
Zoro #
G0828484
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 5.9 in |
Wheel Width (In.) | 5.92 in |
Outlet Dia. (In.) | 4.47 in |
Height (In.) | 16.13 in |
Width (In.) | 14.16 in |
Shaft Dia. (In.) | 14 mm |
Inlet Dia. (In.) | 4.92 in |
Depth (In.) | 18.82 in |
Housing Width | 14 1/8 in |
Outlet Width | Not Applicable |
Shaft Diameter | 14 mm |
Wheel Diameter | 5 7/8 in |
Wheel Dimensions | 5 7/8 in Dia. x 5 7/8 in W |
Overall Depth | 18 13/16 in |
Overall Width | 14 1/8 in |
Outlet Diameter | 4 7/16 in |
Outlet Height | Not Applicable |
Inlet Diameter | 4 7/8 in |
Wheel Width | 5 7/8 in |
Overall Height | 16 1/8 in |
Housing Height | 16 1/8 in |
Outlet Size | 4 3/8 in diameter |
Details
Item | Blower |
Type | Hazardous Location, Direct Drive Forward Curve |
Voltage | 115/230 |
Motor HP | 1/4 hp |
Motor Type | Capacitor-Run |
Max. Ambient Temp. (F) | 102 Degrees F |
Motor RPM | 1,725 RPM |
Max. Inlet Temp. (Deg. F) | 140 Degrees F |
Includes | Class II Groups F and G, Division 1 and Division 2 and Motor Mounting Base, Hazardous Location Motor for Class I Group D |
dBA @ 5 Feet | 54 dBA |
Applications, Comments | Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals |
Wheel Material | Plastic |
Phase | 1 |
Motor Frame | 71 |
Motor Enclosure | Totally Enclosed Fan Cooled |
CFM @ 0.200-In. SP | # |
Hz | 50/60 |
Agency Compliance | Motors are UL Listed and CSA Certified |
CFM @ 0.500-In. SP | 150 |
Housing Material | Plastic |
Full Load Amps | 6.6/3.3 |
Bearing Type | Ball |
Blower RPM | 1,725 RPM |
CFM @ 0.250-In. SP | 250 |
Rotation | CCW |
Wheel Type | Forward-Curved |
Drive Type | Direct Drive |
Airflow @ 0.250 in SP | 250 cfm |
For Ventilation Type | Exhaust |
Standards | CSA Certified, UL Listed |
Nameplate Voltage | 115/230V AC |
Corrosion Resistant | Yes |
Motor Speed | 1,725 RPM |
Includes Motor | Yes |
Airflow @ 0.500 in SP Range | 0 to 999 cfm |
Mount Type | Motor Mount |
Chemical Resistant | Yes |
Motor Horsepower | 1/4 hp |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Frequency | 50/60 Hz |
Includes Mounting Hardware | Yes |
Motor Frame Designation | 71 |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Outlet Shape | Round |
Maximum Ambient Temperature | 102 Degrees F |
For Fan Speed (Dependent on Motor) | 1,725 RPM |
Maximum Inlet Air Temperature | 140 Degrees F |
Outlet Shape_broad | Round |
Includes Drive Package | Yes |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Sound Level | 54 dBA @ 5 ft |
Hazardous Location Specification | Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2 |
Airflow @ 0.500 in SP | 150 cfm |
Features | Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes |
Nominal Voltage | 115/230V AC |
Current | 6.6/3.3 A |
Maximum Fan Speed | 1,725 RPM |
Assembly | Assembled |
Airflow @ Static Pressures | 250 cfm @ 0.250 in SP |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 5 7/8 in, Airflow @ 0.250 in SP 250 cfm, Airflow @ 0.500 in SP 150 cfm