- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Blower and Fan Accessories
- /
- Blower, D/D, Haz Loc, 230/460 V, HP 2
Shop Alternate Products
This Product is Discontinued
Plastec
Blower, D/D, Haz Loc, 230/460 V, HP 2 (Discontinued)
Mfr # PLA30XT4P
Zoro # G2332757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hazardous Location, Direct Drive Forward Curve
- Wheel Dia. (In.) 11.81 in
- Voltage 230/460
- Motor HP 2 hp
- Motor Type Hazardous Location, Three Phase
Customers Also Purchased
- Brand Plastec
-
MFR #
PLA30XT4P
-
Zoro #
G2332757
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 11.81 in |
Depth (In.) | 25.86 in |
Height (In.) | 29.52 in |
Width (In.) | 23.68 in |
Shaft Dia. (In.) | 24 mm |
Inlet Dia. (In.) | 9.84 in |
Wheel Width (In.) | 11.81 in |
Outlet Dia. (In.) | 10.75 in |
Overall Width | 23 5/8 in |
Housing Height | 29 1/2 in |
Wheel Dimensions | 11 3/4 in Dia. x 11 3/4 in W |
Wheel Width | 11 3/4 in |
Outlet Diameter | 10 3/4 in |
Outlet Width | Not Applicable |
Overall Depth | 25 13/16 in |
Overall Height | 29 1/2 in |
Wheel Diameter | 11 3/4 in |
Shaft Diameter | 24 mm |
Housing Width | 23 5/8 in |
Outlet Height | Not Applicable |
Inlet Diameter | 9 13/16 in |
Outlet Size | 10 3/4 in diameter |
Details
Item | Blower |
Type | Hazardous Location, Direct Drive Forward Curve |
Voltage | 230/460 |
Motor HP | 2 hp |
Motor Type | Hazardous Location, Three Phase |
CFM @ 1.000-In. SP | 2800 |
Full Load Amps | 5.8/2.9 |
dBA @ 5 Feet | 54 dBA |
Applications, Comments | Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals |
CFM @ 2.000-In. SP | 2300 |
CFM @ 0.500-In. SP | # |
Max. Ambient Temp. (F) | 102 Degrees F |
Blower RPM | 1,725 RPM |
Motor Frame | 90 |
CFM @ 0.200-In. SP | # |
Motor RPM | 1,725 RPM |
Hz | 50/60 |
Rotation | CCW |
Motor Enclosure | Totally Enclosed Fan Cooled |
Wheel Type | Forward-Curved |
Max. Inlet Temp. (Deg. F) | 140 Degrees F |
CFM @ 0.250-In. SP | # |
CFM @ 3.000-In. SP | 1500 |
CFM @ 2.500-In. SP | 2000 |
Phase | 3 |
CFM @ 1.500-In. SP | 2600 |
CFM @ 1.250-In. SP | 2750 |
CFM @ 0.750-In. SP | 3000 |
Bearing Type | Ball |
Wheel Material | Plastic |
Includes | Class II Groups F and G, Division 1 and Division 2 and Motor Mounting Base, Hazardous Location Motor for Class I Group D |
Agency Compliance | Motors are UL Listed and CSA Certified |
Housing Material | Plastic |
Airflow @ 2.000 in SP | 2,300 cfm |
Features | Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes |
Chemical Resistant | Yes |
Airflow @ 1.500 in SP Range | 2000 to 4000 cfm |
Corrosion Resistant | Yes |
Current | 5.8/2.9 A |
Airflow @ 1.250 in SP | 2,750 cfm |
Sound Level | 54 dBA @ 5 ft |
Motor Frame Designation | 90 |
Airflow @ 3.000 in SP | 1,500 cfm |
Motor Speed | 1,725 RPM |
Maximum Fan Speed | 1,725 RPM |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Hazardous Location Specification | Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2 |
Nameplate Voltage | 230/460V AC |
Airflow @ 2.500 in SP Range | 1000 to 2999 cfm |
Airflow @ 1.000 in SP | 2,800 cfm |
Nominal Voltage | 230/460V AC |
Mount Type | Motor Mount |
Airflow @ 0.750 in SP | 3,000 cfm |
Airflow @ Static Pressures | 2,800 cfm @ 1.000 in SP / 2,600 cfm @ 1.500 in SP |
Assembly | Assembled |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Airflow @ 1.500 in SP | 2,600 cfm |
Outlet Shape | Round |
Motor Horsepower | 2 hp |
Maximum Inlet Air Temperature | 140 Degrees F |
Includes Motor | Yes |
Maximum Ambient Temperature | 102 Degrees F |
Standards | CSA Certified, UL Listed |
Frequency | 50/60 Hz |
For Fan Speed (Dependent on Motor) | 1,725 RPM |
Drive Type | Direct Drive |
Includes Drive Package | Yes |
Airflow @ 2.500 in SP | 2,000 cfm |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
For Ventilation Type | Exhaust |
Outlet Shape_broad | Round |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 3/4 in, Airflow @ 0.750 in SP 3,000 cfm, Airflow @ 1.000 in SP 2,800 cfm, Airflow @ 1.250 in SP 2,750 cfm, Airflow @ 1.500 in SP 2,600 cfm, Airflow @ 2.000 in SP 2,300 cfm, Airflow @ 2.500 in SP 2,000 cfm, Airflow @ 3.000 in SP 1,500 cfm