KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Discharge Stack, Use w/ Plastec PLA 20

PLASTEC| Zoro #: G1354062| Mfr #: ST06

$280.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Outside Dia. (In.): 8-5/8
Item: Discharge Stack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354062 Mfr #: ST06
Includes: Mounting hardwareOutside Dia. (In.): 8-5/8
Item: Discharge StackFor Use With: 3MPV8 to 3MPV9 and 3MPW1 to 3MPW4
Application: Protects Discharge of Blower from RainConstruction Material: Gray PVC
Height (In.): 32Country of Origin (subject to change): United States

Description

Discharge Stack, Height 32 In, Outside Dia 8.63 In, Gray PVC Construction Material, Includes Mounting Hardware, Protects Discharge of Blower from Rain, For Use With G2984852 to G0682421, G0777262 to G2068367

Reviews