Discharge Stack, Use w/ Plastec PLA 25

PLASTEC| Zoro #: G1851035| Mfr #: ST08

$424.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Discharge StackOutside Dia. (In.): 10-3/4Agency Compliance: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851035 Mfr #: ST08
Item: Discharge StackOutside Dia. (In.): 10-3/4
Agency Compliance: -Depth (In.): -
Includes: Mounting hardwareFinish: -
Construction Material: Gray PVCFor Use With: 3MPW5 to 3MPW9 and 3MPX1
Height (In.): 36Type: -
Application: Protects Discharge of Blower from RainWidth (In.): -
Country of Origin (subject to change): United States

Description

Discharge Stack,-,Height (In.) 36,Width (In.) -,Depth (In.) -,Outside Dia. (In.) 10-3/4,Agency Compliance -,Construction Material Gray PVC,Finish -,Application Protects Discharge of Blower from Rain,For Use With 3MPW5 to 3MPW9 and 3MPX1,Includes Mounting Hardware

Reviews