JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Discharge Stack, Use w/ Plastec PLA 35

PLASTEC| Zoro #: G1098921| Mfr #: ST12

$617.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1098921 Mfr #: ST12
Application: Protects Discharge of Blower from RainIncludes: Mounting hardware
Construction Material: Gray PVCItem: Discharge Stack
Outside Dia. (In.): 14Height (In.): 52
Country of Origin (subject to change): United States

Product Description

Discharge Stack,-,Height (In.) 52,Width (In.) -,Depth (In.) -,Outside Dia. (In.) 14,Agency Compliance -,Construction Material Gray PVC,Finish -,Application Protects Discharge of Blower from Rain,For Use With 3MPY1 to G9885242,Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.