Shop Alternate Products
This Product is Discontinued
Plasticade
Curb Ramp, 50 in L x 29-1/2 in W, Plastic (Discontinued)
Mfr # CSP-CURB-Y
Zoro # G7142931
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 553 lb
- Material Plastic
- Width 29 1/2 in
- Length 50 in