Plasticover
Red Rosin Paper, 36", 200 ft.
Mfr # PCRP360200
Zoro # G6122462
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rosin Paper
- Length 200 ft
- Width 36 in
- Thickness 10 mil
- Material Red Rosin Paper
Explore More Products
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 PCS260045-4W
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. PCF360200
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, White, PK2 PCS180036-2W
- PLASTICOVER Carpet Protection Film, 24", 200 ft. PCC240200
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W PCA243648
- PLASTICOVER Carpet Protection Film, 36", 200 ft. PCC360200
- PLASTICOVER Floor Protection Mats, 46" L, 27" W PCS260045-WBASE
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 PCS260045-4B
- PLASTICOVER Carpet Protection Film, White, 48 in W PCC480500FR
- DUMOND Catch-N-Cover Microfiltration Membrane, 11' x 20' 12011
- POLAR PLASTICS Poly Sheeting, 6ft.x100ft. x6Ml, Clr C66
- Plasticover Protective Floor Coverings