Concrete Resurfacer, 50 lb., Pail, Gray

PLATINUM PRODUCTS| Zoro #: G1169831| Mfr #: UPCR50

$38.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169831 Mfr #: UPCR50
Begins to Harden: 30 min.Dry Time Tack Free: Not Specified
Functional Cure: 24 hr.Coverage: 0.43 cu.ft.
Item: Concrete ResurfacerDry Time Recoat: Not Specified
Adheres To: ConcreteFor Use With: Resurfacing
VOC: 0g/LSize: 50 lb.
Application Temp. Range: 40 Degrees to 100 Degrees FApplication: ReSurface Patios & Driveways
Color: GrayPatching Application: Mortars and Patching Cements
Flash Point: Non-FlammableNumber of Components: 1
Dry Time: 30 min.Container Type: Pail
Characteristics: Self-bonding, Self-curing for 1/16" Surface Repairs and Polymer Modified for StrengthItem: Concrete Resurfacer
Size: 50 lb.Application: ReSurface Patios & Driveways
Country of Origin (subject to change): Unknown

Product Description

Concrete Resurfacer, Color Gray, Number of Components 1, Size 50 lb., Container Type Pail, Coverage 0.43 cu.ft., VOC 0g/L, Flash Point Non-Flammable, Application Temp. Range 40 Degrees to 100 Degrees F, Begins to Harden 30 min., Dry Time 30 min., Dry Time Recoat Not Specified, Dry Time Tack Free Not Specified, Functional Cure 24 hr., Adheres To Concrete, Application ReSurface Patios & Driveways, For Use With Resurfacing

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.