Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Protective Case, 19-1/2x15-1/2x12-1/2, Gry

PLATT | Zoro #: G0917752 | Mfr #: 777THG-SGSH

$ 748.39 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0917752 Mfr #: 777THG-SGSH
Inside Depth: 9-3/4" Standards: ATA300
Inside Width: 14-1/2" Color: Gray
Overall Width: 15-1/2" Latch: TSA combo lock and 2 recessed latches
Includes: SG and SH Pallets, Telescoping Handle, Wheels Mfr. Series: ATA Tool Case
Features: Recessed Hardware, (2) Straps Inside Length: 18-1/2"
Overall Depth: 12-1/2" Lid Depth: 2-3/4"
Bottom Depth: 7" Weight: 27 lb.
Item: Protective Case Overall Length: 19-1/2"
Material: HMW Polyethylene Load Capacity: 65 lb.
Country of Origin (subject to change): United States

Description

Protective Case, Overall Length 19-1/2 In., Overall Width 15-1/2 In., Overall Depth 12-1/2 In., Material HMW Polyethylene, Volume Capacity 1.51 cu. ft., Color Gray, Includes Foam No, Number of Wheels 2, Water and Air Tight O-Ring No, Airline Carry-On Size No, Handle Style - Protective Cases Recessed, Telescoping, Min. Temp. Rating -50 Degrees F, Max. Temp. Rating 125 Degrees F, Load Capacity 65 lb., Inside Depth 9-3/4 In., Inside Length 18-1/2 In., Inside Width 14-1/2 In., Lid Depth 2-3/4 In.

Reviews