Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Protective Case, 19-1/8x17x10, 40lb, Black
  • Zoro #: G0295242
  • Mfr #: 359T-SGSH
$262.13
  • Mfr. Series: Super-Size Tool Case w/Wheels and Tele-Handle
  • Overall Depth: 10"
  • Overall Length: 19-1/8"
See full product details
This item ships free.

Platt #359T-SGSH Specifications

  • Zoro #: G0295242
  • Mfr #: 359T-SGSH
Mfr. Series: Super-Size Tool Case w/Wheels and Tele-Handle Overall Depth: 10"
Overall Length: 19-1/8" Latch: Key Lock and combo lock
Color: Black Max. Temp. Rating: 125 Degrees F
Min. Temp. Rating: -50 Degrees F Inside Length: 17-1/2"
Foam Material: None Standards: ATA300
Inside Depth: 9" Load Capacity: 40 lb.
Lid Depth: 4" Material: HMW Polyethylene
Number of Compartments: 0 Water and Air Tight O-Ring: No
Bottom Depth: 5" Number of Wheels: 0
Weight: 13.5 lb. Overall Width: 17"
ESD Conductive: No Includes: SG and SH Pallets
Handle Style - Protective Cases: Folding Inside Width: 14-5/8"
Number of Padlock Holes: 0 Volume Capacity: 1.33 cu. ft.
Includes Foam: No Item: Protective Case
Number of Latches: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protective Case, Overall Length 19-1/8 In., Overall Width 17 In., Overall Depth 10 In., Material HMW Polyethylene, Volume Capacity 1.33 cu. ft., Color Black, Includes Foam No, Number of Wheels 0, Water and Air Tight O-Ring No, Airline Carry-On Size No, Handle Style - Protective Cases Folding, Min. Temp. Rating -50 Degrees F, Max. Temp. Rating 125 Degrees F, Load Capacity 40 lb., Inside Depth 9 In., Inside Length 17-1/2 In., Inside Width 14-5/8 In., Lid Depth 4 In., Bottom Depth 5 In.

Technical Guides

Reviews of Platt #359T-SGSH