Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Protective Case, 27-1/4"L x 17"W x 15-1/4"D

  • Zoro #: G0510517
  • Mfr #: 555TH-XGHXEH

$514.75

  • Number of Padlock Holes: 0
  • Color: Black
  • Weight: 25.9 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Platt #555TH-XGHXEH Specifications

  • Zoro #: G0510517
  • Mfr #: 555TH-XGHXEH
Number of Padlock Holes: 0 Color: Black
Weight: 25.9 lb. Wheel Type: Rigid
Load Capacity: 28 lb. ESD Conductive: No
Handle Style - Protective Cases: Recessed, Telescoping Standards: ATA300
Overall Depth: 15-1/4" Case Type: Rolling Case
Lid Depth: 3" Foam Material: None
Number of Compartments: 0 Inside Width: 16"
Volume Capacity: 3.13 cu. ft. Includes Foam: No
Overall Width: 17" Inside Depth: 13"
Inside Length: 26" Min. Temp. Rating: -50 Degrees F
Features: Comes with a Built-in TSA Accepted Lock and has Two Oversized Pallets to Hold and Organize a Multitude of Tools Max. Temp. Rating: 125 Degrees F
Number of Wheels: 2 Water and Air Tight O-Ring: No
Overall Length: 27-1/4" Item: Protective Case
Includes: XGH and XEH Pallet, Telescoping Handle, Wheels Mfr. Series: Transporter Tool Case
Material: Polyethylene Number of Latches: 2
Latch: TSA combo lock and 2 recessed latches Bottom Depth: 10"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep track of your tools and parts with the black protective case from Platt. The protective case is 17\ in width and 15-1/4\" in depth. It is made of hmw polyethylene material. Standards include: ATA300."

Technical Guides

Reviews of Platt #555TH-XGHXEH