Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D
  • Zoro #: G0255446
  • Mfr #: 407
$40.71
  • Number of Compartments: 0
  • Standards: U.S. 94B (as Electrical Insulator)
  • Foam Style: Convoluted, Pick and Pack
See full product details
Orders over $50 ship free.

Platt #407 Specifications

  • Zoro #: G0255446
  • Mfr #: 407
Number of Compartments: 0 Standards: U.S. 94B (as Electrical Insulator)
Foam Style: Convoluted, Pick and Pack Number of Padlock Holes: 0
Overall Width: 10" Inside Length: 12-1/2"
Weight: 2.7 lb. Inside Depth: 4"
Color: Black Includes Foam: Yes
Overall Depth: 5-1/2" Features: Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
Latch: Plastic Latches Inside Width: 9"
Foam Material: Polyurethane Bottom Depth: 3-1/4"
Water and Air Tight O-Ring: No Handle Style - Protective Cases: Folding
Number of Latches: 2 ESD Conductive: No
Volume Capacity: 0.26 cu. ft. Max. Temp. Rating: 125 Degrees F
Item: Protective Case Material: High Density Polyethylene
Number of Wheels: 0 Overall Length: 13-1/2"
Load Capacity: 5 lb. Min. Temp. Rating: -50 Degrees F
Case Type: Carrying Case Lid Depth: 13/16"
Mfr. Series: Blow Molded Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Platt® black protective carrying case with double-wall construction features high-density polyethylene material, making it ideal for safely transporting and storing your equipment and instruments. Other features include a dent- and scuff-resistant exterior, rugged latches and handles, interior Pick-N-Pluck™ cubed foam cushioning, flat bottom cushion, and more. Made in USA.

Technical Guides

Reviews of Platt #407