Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Protective Case, 15x11x4-3/8 In, 6lb, Black

  • Zoro #: G2409215
  • Mfr #: 507

$52.28

Details
  • Overall Depth: 4-3/8"
  • Bottom Depth: 3-1/4"
  • Overall Length: 15"
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Platt #507 Specifications

  • Zoro #: G2409215
  • Mfr #: 507
Overall Depth: 4-3/8" Bottom Depth: 3-1/4"
Overall Length: 15" Mfr. Series: Blow Molded
Lid Depth: 13/16" Latch: Plastic Latches
Inside Width: 9-7/8" Color: Black
Weight: 3 lb. Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Material: High Density Polyethylene Standards: U.S. 94B (as Electrical Insulator)
Overall Width: 11" Load Capacity: 6 lb.
Inside Length: 13-7/8" Volume Capacity: 0.32 cu. ft.
Item: Protective Case Inside Depth: 4"
Features: Textured Exterior, Replaceable Latches and Handles Country of Origin (subject to change): United States

Description

Some gas springs and dampers prevent windows and doors for slamming shut, and will hold them open at any set position. Take a look at the features for this Protective Case : MATERIAL: High Density Polyethylene, LOAD CAPACITY: 6 lb., INCLUDES: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid

Technical Guides

Reviews of Platt #507