Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Protective Case, 19x14x6-1/4, 10lb, Black

  • Zoro #: G0524045
  • Mfr #: 706

$92.93

  • Number of Wheels: 0
  • Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
  • Overall Depth: 6-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Platt #706 Specifications

  • Zoro #: G0524045
  • Mfr #: 706
Number of Wheels: 0 Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Overall Depth: 6-1/4" Item: Protective Case
Mfr. Series: Blow Molded Latch: Plastic Latches
Volume Capacity: 0.76 cu. ft. Lid Depth: 1-1/2"
Bottom Depth: 4-1/4" Includes Foam: Yes
Weight: 5.3 lb. ESD Conductive: No
Standards: U.S. 94B (as Electrical Insulator) Foam Style: Convoluted, Pick and Pack
Inside Length: 18" Color: Black
Water and Air Tight O-Ring: No Overall Length: 19"
Inside Depth: 5-3/4" Load Capacity: 10 lb.
Min. Temp. Rating: -50 Degrees F Number of Padlock Holes: 1
Features: Textured Exterior, Replaceable Latches and Handles Foam Material: Polyurethane
Material: High Density Polyethylene Max. Temp. Rating: 125 Degrees F
Number of Latches: 2 Number of Compartments: 0
Handle Style - Protective Cases: Folding Overall Width: 14"
Inside Width: 12-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protective Case, Overall Length 19 In., Overall Width 14 In., Overall Depth 6-1/4 In., Material High Density Polyethylene, Volume Capacity 0.76 cu. ft., Color Black, Includes Foam Yes, Number of Wheels 0, Water and Air Tight O-Ring No, Airline Carry-On Size Yes, Handle Style - Protective Cases Folding, Min. Temp. Rating -50 Degrees F, Max. Temp. Rating 125 Degrees F, Load Capacity 10 lb., Inside Depth 5-3/4 In., Inside Length 18 In., Inside Width 12-3/4 In., Lid Depth 1-1/2 In.

Technical Guides

Reviews of Platt #706